Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Set Screw Coupling
- Mfr # GMSCC-12-12-KW
- Zoro # G321890745
product price:Â
$
44.45
/ea
Key Features
Screw Material
Steel
Collar Outside Diameter
29 mm
Collar Material Finish
Black Oxide
Collar Construction
One-Piece Clamp
Screw Size
M4 x 12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GMSCC-12-12-KW
- Zoro #
- G321890745
- UPC #
- 44861036518
- Country of Origin
- China
- Screw Material
- Steel
- Collar Material Finish
- Black Oxide
- Collar Construction
- One-Piece Clamp
- Collar Material
- Steel
Description
High axial load & torque capacity. Does not mar the shaft.