Offset Bracket
- Mfr # QR-2
- Zoro # G321908013
product price:Â
$
21.45
/ea
Key Features
Includes Hardware
Hardware Included
Finish
Galvanized
Includes
Bolts, Bracket
Color
Silver
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QR-2
- Zoro #
- G321908013
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 2 in
- Overall Height
- 6 in
- Overall Width
- 3 in
Details
- Includes Hardware
- Hardware Included
- Finish
- Galvanized
- Includes
- Bolts, Bracket
- Item
- Offset Bracket
- Color
- Silver
- Material
- Steel
- Number of Panels
- 1
- Gauge
- 8 ga
Description
Offset Bracket, Overall Depth 2 in, Overall Height 6 in, Overall Width 3 in, Steel, Silver, Galvanized, Bolts, Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.