Shop FLAVIA
See all product information
Create Account
Aroma Brewer
Mfr # 18001474
Zoro # G322187592
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Capacity
2.5 L /84.5 oz
Color
Black
Material
Plastic
Depth (In.)
13.6 in
Width
7.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18001474
- Zoro #
- G322187592
- UPC #
- 841636104881
- Country of Origin
- China
Dimensions
- Depth (In.)
- 13.6 in
- Width
- 7.1 in
- Height
- 16.2 in
Details
- Item
- Flavia Aroma Brewer
- Capacity
- 2.5 L /84.5 oz
- Color
- Black
- Material
- Plastic
- Voltage
- 120 V
- For Use With
- Flavia Freshpacks
Description
Flavia Aroma Brewer offers cafe-style drinks in your home or office. Small, compact design takes up less counter space to conveniently fit almost anywhere. Brew coffees, teas, cappuccinos, lattes and hot chocolate. Choose from three sizes for each beverage, all ready in less than one minute. Easy-fill water tank and no-mess brewing lets you enjoy your favorite custom beverages at the push of a button. Water tank holds 84.5 oz. Removable cup stand ensures most 7" travel mugs fit.