Sheet Rubber
- Mfr # 5313HG-1/8-10
- Zoro # G322380436
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Durometer
60 Shore A
Material
Buna-N
Chemical Compatibility
Ozone, Vegetable Oil
Standards
ASTM D2000 BG
Overall Thickness
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5313HG-1/8-10
- Zoro #
- G322380436
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 1/8 in
- Overall Width
- 36 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Durometer
- 60 Shore A
- Material
- Buna-N
- Chemical Compatibility
- Ozone, Vegetable Oil
- Standards
- ASTM D2000 BG
- Grade
- Standard
- Elongation
- 500 %
- Color
- Black
- Backing Type
- Plain
- Item
- Rubber Roll
- Tensile Strength
- 1,500 psi
- Minimum Temperature
- -40 Degrees F
- Texture
- Smooth
- Minimum Adhesive Temperature
- -30 Degrees F
- Maximum Temperature
- 225 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Roll
- Shell Material
- Buna-N
- Wire Color
- Black
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BG, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.