Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 4050-1DTAPE
- Zoro # G322380528
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
220 Degrees F
Wire Rope Length
18 in
Standards
ASTM D2000 BF
Grade
Standard
Minimum Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4050-1DTAPE
- Zoro #
- G322380528
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Rubber Sheet
- Maximum Temperature
- 220 Degrees F
- Standards
- ASTM D2000 BF
- Grade
- Standard
- Minimum Temperature
- -30 Degrees F
- Tensile Strength
- 1,000 psi
- Elongation
- 400 %
- Color
- Black
- Durometer
- 50 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Material
- Buna-N
- Backing Type
- Adhesive
- Texture
- Smooth
- Shape
- Sheet
- Shell Material
- Buna-N
- Wire Color
- Black
- Traction Material
- Buna-N
Dimensions
- Wire Rope Length
- 18 in
- Overall Thickness
- 1 in
- Overall Width
- 18 in
- Overall Length
- 18 in
- Length
- 18 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 18 in, Reinforced Material Not Applicable, Overall Width 18 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.