Sheet Rubber
- Mfr # 2840-1/32D
- Zoro # G322380580
product price:Â
$
14.19
/ea
Key Features
Minimum Temperature
-60 Degrees F
Tensile Strength
550 psi
Elongation
350 %
Overall Thickness
1/32 in
Overall Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2840-1/32D
- Zoro #
- G322380580
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Minimum Temperature
- -60 Degrees F
- Tensile Strength
- 550 psi
- Elongation
- 350 %
- Durometer
- 40 Shore A
- Maximum Temperature
- 400 Degrees F
- Chemical Compatibility
- Ozone
- Grade
- Standard
- Shape
- Sheet
- Color
- Red
- Standards
- ASTM D2000 GE
- Minimum Adhesive Temperature
- -30 Degrees F
- Backing Type
- Plain
- Texture
- Smooth
- Item
- Rubber Sheet
- Maximum Adhesive Temperature
- 300 Degrees F
- Material
- Silicone
- Shell Material
- Silicone
- Wire Color
- Red
Dimensions
- Overall Thickness
- 1/32 in
- Overall Width
- 18 in
- Wire Rope Length
- 18 in
- Overall Length
- 18 in
- Length
- 18 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 40 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 18 in, Reinforced Material Not Applicable, Overall Width 18 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.