Sheet Rubber

  • Mfr # 2840-1/2ZTAPE
  • Zoro # G322381952
product price: 
$
176.99
/ea
Free Shipping & Returns

Key Features

Elongation
350 %
Chemical Compatibility
Ozone
Backing Type
Adhesive
Grade
Standard
Minimum Adhesive Temperature
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2840-1/2ZTAPE
Zoro #
G322381952
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
6 in
Wire Rope Length
36 in
Overall Thickness
1/2 in
Overall Length
36 in
Length
36 in

Details

Elongation
350 %
Chemical Compatibility
Ozone
Backing Type
Adhesive
Grade
Standard
Minimum Adhesive Temperature
-30 Degrees F
Durometer
40 Shore A
Color
Red
Standards
ASTM D2000 GE
Tensile Strength
550 psi
Maximum Temperature
400 Degrees F
Minimum Temperature
-60 Degrees F
Material
Silicone
Shape
Strip
Texture
Smooth
Maximum Adhesive Temperature
300 Degrees F
Item
Rubber Strip
Shell Material
Silicone
Wire Color
Red

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 40 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/2 in, Density Not Applicable

Ratings & reviews