Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2840-1/2CTAPE
- Zoro # G322382638
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
36 in
Overall Thickness
1/2 in
Elongation
350 %
Shape
Sheet
Durometer
40 Shore A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2840-1/2CTAPE
- Zoro #
- G322382638
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 36 in
- Overall Thickness
- 1/2 in
- Overall Width
- 12 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Elongation
- 350 %
- Shape
- Sheet
- Durometer
- 40 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Grade
- Standard
- Backing Type
- Adhesive
- Tensile Strength
- 550 psi
- Chemical Compatibility
- Ozone
- Material
- Silicone
- Minimum Adhesive Temperature
- -30 Degrees F
- Maximum Temperature
- 400 Degrees F
- Item
- Rubber Sheet
- Texture
- Smooth
- Color
- Red
- Minimum Temperature
- -60 Degrees F
- Standards
- ASTM D2000 GE
- Shell Material
- Silicone
- Wire Color
- Red
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 40 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/2 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.