Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2840-1/2DTAPE
- Zoro # G322383468
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
400 Degrees F
Tensile Strength
550 psi
Chemical Compatibility
Ozone
Material
Silicone
Elongation
350 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2840-1/2DTAPE
- Zoro #
- G322383468
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Maximum Temperature
- 400 Degrees F
- Tensile Strength
- 550 psi
- Chemical Compatibility
- Ozone
- Material
- Silicone
- Elongation
- 350 %
- Grade
- Standard
- Durometer
- 40 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Sheet
- Minimum Adhesive Temperature
- -30 Degrees F
- Backing Type
- Adhesive
- Minimum Temperature
- -60 Degrees F
- Texture
- Smooth
- Color
- Red
- Item
- Rubber Sheet
- Standards
- ASTM D2000 GE
- Shell Material
- Silicone
- Wire Color
- Red
Dimensions
- Wire Rope Length
- 18 in
- Overall Width
- 18 in
- Overall Thickness
- 1/2 in
- Overall Length
- 18 in
- Length
- 18 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 40 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 18 in, Reinforced Material Not Applicable, Overall Width 18 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/2 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.