Sheet Rubber

  • Mfr # 4060-1/32V
  • Zoro # G322385226
product price: 
$
1.39
/ea
Sold in multiples of 7 for $9.73

Key Features

Minimum Temperature
-30 Degrees F
Overall Width
6 in
Maximum Temperature
220 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Overall Thickness
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4060-1/32V
Zoro #
G322385226
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
6 in
Overall Thickness
1/32 in
Wire Rope Length
12 in
Overall Length
12 in
Length
12 in

Details

Minimum Temperature
-30 Degrees F
Maximum Temperature
220 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Elongation
400 %
Backing Type
Plain
Grade
Standard
Color
Black
Tensile Strength
1,000 psi
Texture
Smooth
Standards
ASTM D2000 BF
Item
Rubber Strip
Shape
Strip
Maximum Adhesive Temperature
300 Degrees F
Durometer
60 Shore A
Material
Buna-N
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/32 in, Density Not Applicable

Ratings & reviews