Sheet Rubber
- Mfr # 1500-1/16Z
- Zoro # G322385776
product price:Â
$
5.29
/ea
Sold in multiples of 2 for
$10.58
Key Features
Material
SBR
Overall Width
6 in
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
800 psi
Standards
ASTM D2000 AA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1500-1/16Z
- Zoro #
- G322385776
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 6 in
- Overall Thickness
- 1/16 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Material
- SBR
- Minimum Adhesive Temperature
- -30 Degrees F
- Tensile Strength
- 800 psi
- Item
- Rubber Strip
- Standards
- ASTM D2000 AA
- Durometer
- 70 Shore A
- Maximum Temperature
- 170 Degrees F
- Chemical Compatibility
- Steam, 400 to 500 Degrees F, Water
- Shape
- Strip
- Color
- Black
- Backing Type
- Plain
- Minimum Temperature
- -20 Degrees F
- Texture
- Smooth
- Elongation
- 150 %
- Maximum Adhesive Temperature
- 300 Degrees F
- Grade
- Standard
- Shell Material
- SBR
- Wire Color
- Black
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material SBR, Standards ASTM D2000 AA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.