Sheet Rubber

  • Mfr # 1600E-1/2x6"x6"
  • Zoro # G322385813
product price: 
$
7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Overall Width
6 in
Grade
Light Duty
Adhesive Type
Acrylic
Wire Rope Length
6 in
Texture
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1600E-1/2x6"x6"
Zoro #
G322385813
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
6 in
Wire Rope Length
6 in
Overall Thickness
1/2 in
Overall Length
6 in
Length
6 in

Details

Grade
Light Duty
Adhesive Type
Acrylic
Item
Rubber Strip
Texture
Smooth
Minimum Adhesive Temperature
-40 Degrees F
Durometer
60 Shore A
Maximum Temperature
200 Degrees F
Minimum Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Material
EPDM
Maximum Adhesive Temperature
300 Degrees F
Backing Type
Plain
Color
Red
Shape
Strip
Shell Material
EPDM
Wire Color
Red

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Light Duty, Material EPDM, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 6 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/2 in

Ratings & reviews