Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 310R-1/4x1x36T
- Zoro # G322386704
product price:Â
$
18.59
/ea
Key Features
Wire Rope Length
36 in
Durometer
55 Shore A
Backing Type
Adhesive
Texture
Smooth
Grade
Food Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310R-1/4x1x36T
- Zoro #
- G322386704
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 36 in
- Overall Thickness
- 1/4 in
- Overall Width
- 1 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Durometer
- 55 Shore A
- Backing Type
- Adhesive
- Texture
- Smooth
- Grade
- Food Grade
- Adhesive Type
- Acrylic
- Material
- Buna-N
- Minimum Adhesive Temperature
- -40 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Strip
- Item
- Rubber Strip
- Maximum Temperature
- 200 Degrees F
- Color
- Red
- Minimum Temperature
- -30 Degrees F
- Tensile Strength
- 1,500 psi
- Shell Material
- Buna-N
- Wire Color
- Red
Description
Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Red, Durometer 55 Shore A, Grade Food Grade, Material Buna-N, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 1 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.