Sheet Rubber
- Mfr # 2860FDA-1/8ATAPE
- Zoro # G322386858
product price:Â
$
33.15
/ea
Key Features
Chemical Compatibility
Ozone
Maximum Adhesive Temperature
300 Degrees F
Shape
Sheet
Minimum Temperature
-60 Degrees F
Wire Rope Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2860FDA-1/8ATAPE
- Zoro #
- G322386858
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Chemical Compatibility
- Ozone
- Maximum Adhesive Temperature
- 300 Degrees F
- Item
- Rubber Sheet
- Shape
- Sheet
- Minimum Temperature
- -60 Degrees F
- Elongation
- 350 %
- Material
- Silicone
- Backing Type
- Adhesive
- Minimum Adhesive Temperature
- -30 Degrees F
- Tensile Strength
- 550 psi
- Color
- Red
- Maximum Temperature
- 400 Degrees F
- Durometer
- 60 Shore A
- Standards
- ASTM D2000 GE
- Grade
- Standard
- Texture
- Smooth
- Shell Material
- Silicone
- Wire Color
- Red
- Traction Material
- Silicone
Dimensions
- Wire Rope Length
- 12 in
- Overall Thickness
- 1/8 in
- Overall Width
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 60 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.