Sheet Rubber
- Mfr # 4070-1/32X
- Zoro # G322387107
product price:Â
$
1.39
/ea
Sold in multiples of 7 for
$9.73
Key Features
Wire Rope Length
36 in
Maximum Temperature
220 Degrees F
Material
Buna-N
Color
Black
Minimum Adhesive Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4070-1/32X
- Zoro #
- G322387107
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Maximum Temperature
- 220 Degrees F
- Material
- Buna-N
- Item
- Rubber Strip
- Color
- Black
- Minimum Adhesive Temperature
- -30 Degrees F
- Minimum Temperature
- -30 Degrees F
- Texture
- Smooth
- Backing Type
- Plain
- Elongation
- 400 %
- Maximum Adhesive Temperature
- 300 Degrees F
- Durometer
- 70 Shore A
- Standards
- ASTM D2000 BF
- Shape
- Strip
- Grade
- Standard
- Tensile Strength
- 1,000 psi
- Shell Material
- Buna-N
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 36 in
- Overall Thickness
- 1/32 in
- Overall Width
- 2 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.