Shop FRANKLIN SPORTS
See all product information
Create Account
Pilot Series Pickle Ball Paddle, Fiberglass/Polypropylene, Blue/White
Mfr # 52771
Zoro # G322433583
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass/Polypropylene
Color
Blue/White
Handle Length
7 in
Static Weight
7.7 to 8.2 oz
Grip Type
Non-Slip Comfort Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52771
- Zoro #
- G322433583
- UPC #
- 025725572335
- Country of Origin
- China
Dimensions
- Handle Length
- 7 in
Details
- Material
- Fiberglass/Polypropylene
- Color
- Blue/White
- Static Weight
- 7.7 to 8.2 oz
- Grip Type
- Non-Slip Comfort Grip
Description
Take your pickle ball game to the next level with the USA pickle ball (USAPA) approved Franklin Sports Pilot pickle ball paddle! This polypropylene core pro pickle ball racket is lightweight and designed for high-performance. The honeycomb polypropylene core provides a strong, durable construction that is built-to last, while only weighing from 7.7 to 8.2 oz. This lightweight pickle ball racket is also constructed with a non-slip, comfort-grip that makes it easy-to-control on the court. The paddle is coated with our MaxGrit fiberglass surface layer, increasing traction on the pickle ball for ultimate spin and finesse shots. Complete with a rugged edge protection band, this pickle ball racket is built-to perform at the highest level year after year. So step up your game and grab yourself the USA pickle ball (USAPA) approved Pilot pickle ball paddle today from Franklin Sports.