Shop ZORO SELECT
See all product information
Create Account
Single-End Threaded Stud
- Mfr # STUDSES08C24-304
- Zoro # G322435150
product price:Â
$
5.59
/ea
Sold in multiples of 2 for
$11.18
Key Features
Material Quality Standards
ASTM A582
Wire Rope Length
1 1/2 in
Thread Length
3/4 in
Tensile Strength
90,000 psi
For Screw Size
#8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSES08C24-304
- Zoro #
- G322435150
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #8-32
- Wire Rope Length
- 1 1/2 in
- Thread Length
- 3/4 in
- For Screw Size
- #8
- Shaft Length
- 3/4 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Material Quality Standards
- ASTM A582
- Tensile Strength
- 90,000 psi
- Product Type
- Single-End Threaded Stud
- Material
- Stainless Steel
- Rockwell Hardness
- B83
- Finish
- Plain
- Item
- Single-End Threaded Stud
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Description
Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.