Sheet Rubber
- Mfr # 1600-3/32ATAPE
- Zoro # G322435242
product price:Â
$
8.89
/ea
Key Features
Shape
Sheet
Overall Thickness
3/32 in
Standards
ASTM D2000 BA
Overall Width
12 in
Backing Type
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1600-3/32ATAPE
- Zoro #
- G322435242
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Shape
- Sheet
- Standards
- ASTM D2000 BA
- Backing Type
- Adhesive
- Minimum Temperature
- -40 Degrees F
- Maximum Temperature
- 225 Degrees F
- Grade
- Standard
- Item
- Rubber Sheet
- Maximum Adhesive Temperature
- 300 Degrees F
- Tensile Strength
- 1,000 psi
- Material
- EPDM
- Durometer
- 60 Shore A
- Minimum Adhesive Temperature
- -30 Degrees F
- Color
- Black
- Chemical Compatibility
- Ozone, Steam, 400 to 500 Degrees F
- Texture
- Smooth
- Elongation
- 300 %
- Shell Material
- EPDM
- Wire Color
- Black
Dimensions
- Overall Thickness
- 3/32 in
- Overall Width
- 12 in
- Wire Rope Length
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material EPDM, Standards ASTM D2000 BA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.