Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 6030-1/16BTAPE
- Zoro # G322435341
product price:Â
$
14.15
/ea
Key Features
Backing Type
Adhesive
Minimum Adhesive Temperature
-30 Degrees F
Shape
Sheet
Tensile Strength
1,000 psi
Maximum Adhesive Temperature
300 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6030-1/16BTAPE
- Zoro #
- G322435341
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Backing Type
- Adhesive
- Minimum Adhesive Temperature
- -30 Degrees F
- Shape
- Sheet
- Tensile Strength
- 1,000 psi
- Maximum Adhesive Temperature
- 300 Degrees F
- Material
- Neoprene
- Color
- Black
- Durometer
- 30 Shore A
- Minimum Temperature
- -20 Degrees F
- Grade
- Standard
- Texture
- Smooth
- Standards
- ASTM D2000 BC
- Maximum Temperature
- 170 Degrees F
- Elongation
- 350 %
- Item
- Rubber Sheet
- Shell Material
- Neoprene
- Wire Color
- Black
- Traction Material
- Neoprene
Dimensions
- Overall Width
- 12 in
- Wire Rope Length
- 24 in
- Overall Thickness
- 1/16 in
- Overall Length
- 24 in
- Length
- 24 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 30 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 24 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.