Sheet Rubber

  • Mfr # 310-1/4B
  • Zoro # G322436164
product price: 
$
58.19
/ea

Key Features

Elongation
450 %
Overall Thickness
1/4 in
Tensile Strength
1,000 psi
Maximum Temperature
225 Degrees F
Texture
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
310-1/4B
Zoro #
G322436164
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
1/4 in
Overall Width
12 in
Wire Rope Length
24 in
Overall Length
24 in
Length
24 in

Details

Item
Rubber Sheet
Elongation
450 %
Tensile Strength
1,000 psi
Maximum Temperature
225 Degrees F
Texture
Smooth
Color
White
Minimum Temperature
-30 Degrees F
Shape
Sheet
Maximum Adhesive Temperature
300 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Grade
Food Grade, Nonmarking, Standard
Material
Buna-N
Standards
FDA
Durometer
60 Shore A
Backing Type
Plain
Shell Material
Buna-N
Wire Color
White

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 60 Shore A, Grade Food Grade, Nonmarking, Standard, Material Buna-N, Standards FDA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 24 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & reviews