Shop ZORO SELECT
See all product information
Create Account
Single-End Threaded Stud
- Mfr # STUDSES14C16-304
- Zoro # G322436232
product price:Â
$
5.69
/ea
Sold in multiples of 2 for
$11.38
Key Features
Material
Stainless Steel
Outside Diameter
1/4 in
Material Quality Standards
ASTM A582
System of Measurement
Inch
Tensile Strength
90,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSES14C16-304
- Zoro #
- G322436232
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1/4 in
- Thread Size
- 1/4"-20
- Shaft Length
- 1/2 in
- Wire Rope Length
- 1 in
- For Screw Size
- 1/4 in
- Thread Length
- 1/2 in
- Overall Length
- 1 in
- Length
- 1 in
Details
- Material
- Stainless Steel
- Material Quality Standards
- ASTM A582
- Item
- Single-End Threaded Stud
- System of Measurement
- Inch
- Tensile Strength
- 90,000 psi
- Rockwell Hardness
- B83
- Product Type
- Single-End Threaded Stud
- Finish
- Plain
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Description
Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.