Shop ZORO SELECT
See all product information
Create Account
Slotted Single-End Threaded Stud
- Mfr # STUDSESM6CX30-316
- Zoro # G322436409
product price:Â
$
18.15
/ea
Key Features
Finish
Plain
Tensile Strength
75,000 psi
Rockwell Hardness
B83
Shaft Length
22 4/5 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSESM6CX30-316
- Zoro #
- G322436409
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shaft Length
- 22 4/5 mm
- Thread Length
- 7 1/5 mm
- Wire Rope Length
- 30 mm
- Outside Diameter
- 6 mm
- Thread Size
- M6x1.00
- For Screw Size
- M6
- Overall Length
- 30 mm
- Length
- 30 mm
Details
- Finish
- Plain
- Tensile Strength
- 75,000 psi
- Rockwell Hardness
- B83
- System of Measurement
- Metric
- Material Grade/Class
- 316
- Product Type
- Slotted Single-End Threaded Stud
- Material Quality Standards
- ASTM A276
- Material
- Stainless Steel
- Item
- Slotted Single-End Threaded Stud
- Shell Material
- Stainless Steel
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.