Crosslinked Polyethylene
- Mfr # CLP4-1/8x12x50
- Zoro # G322437116
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Texture
Cross-Link
Number of Adhesive Sides
0
Minimum Temperature
-70 Degrees F
Thickness
1/8 in
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLP4-1/8x12x50
- Zoro #
- G322437116
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 1/8 in
- Width
- 12 in
- Length
- 50 ft
Details
- Texture
- Cross-Link
- Number of Adhesive Sides
- 0
- Minimum Temperature
- -70 Degrees F
- Material
- Polyethylene
- Minimum Adhesive Temperature
- -30 Degrees F
- Backing Type
- Plain
- Tensile Strength
- 99 psi
- Firmness @ 25% Deflection
- 21 psi
- Color
- Black
- Item
- Crosslinked Polyethylene
- Compression Set
- 12.5 %
- Cell Type
- Closed Cell
- Maximum Adhesive Temperature
- 300 Degrees F
- Maximum Temperature
- 190 Degrees F
- Shell Material
- Polyethylene
Description
Crosslinked Polyethylene, Material Polyethylene, Grade Not Applicable, Length 50 ft, Width 12 in, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Number of Adhesive Sides 0, Color Black, Maximum Temperature 190 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 300 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 99 psi, Texture Cross-Link, Firmness @ 25 Percent Deflection 21 psi, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.