Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 6050-3/8-5
- Zoro # G322437154
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Minimum Adhesive Temperature
-30 Degrees F
Overall Width
36 in
Minimum Temperature
-20 Degrees F
Grade
Standard
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6050-3/8-5
- Zoro #
- G322437154
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 36 in
- Wire Rope Length
- 5 ft
- Overall Thickness
- 3/8 in
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Minimum Adhesive Temperature
- -30 Degrees F
- Minimum Temperature
- -20 Degrees F
- Grade
- Standard
- Color
- Black
- Maximum Temperature
- 170 Degrees F
- Material
- Neoprene
- Backing Type
- Plain
- Durometer
- 50 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Item
- Rubber Sheet
- Tensile Strength
- 1,000 psi
- Standards
- ASTM D2000 BC
- Texture
- Smooth
- Shape
- Sheet
- Elongation
- 350 %
- Shell Material
- Neoprene
- Wire Color
- Black
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 5 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.