Shop ZORO SELECT
See all product information
Create Account
Slotted Single-End Threaded Stud
- Mfr # STUDSESM4CX18-316
- Zoro # G322437161
product price:Â
$
10.89
/ea
Key Features
Material Quality Standards
ASTM A276
Outside Diameter
4 mm
Wire Rope Length
18 mm
Product Type
Slotted Single-End Threaded Stud
Material Grade/Class
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSESM4CX18-316
- Zoro #
- G322437161
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 4 mm
- Wire Rope Length
- 18 mm
- For Screw Size
- M4
- Thread Length
- 4 4/5 mm
- Shaft Length
- 13 1/5 mm
- Thread Size
- M4x0.70
- Overall Length
- 18 mm
- Length
- 18 mm
Details
- Material Quality Standards
- ASTM A276
- Item
- Slotted Single-End Threaded Stud
- Product Type
- Slotted Single-End Threaded Stud
- Material Grade/Class
- 316
- Finish
- Plain
- Material
- Stainless Steel
- Tensile Strength
- 75,000 psi
- Rockwell Hardness
- B83
- System of Measurement
- Metric
- Shell Material
- Stainless Steel
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.