Shop ZORO SELECT
See all product information
Create Account
Single-End Threaded Stud
- Mfr # STUDSES51F64-304
- Zoro # G322437611
product price:Â
$
11.39
/ea
Key Features
Shaft Length
3 1/4 in
Material
Stainless Steel
Thread Length
3/4 in
Material Grade/Class
18-8
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSES51F64-304
- Zoro #
- G322437611
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shaft Length
- 3 1/4 in
- Thread Size
- 5/16"-24
- Thread Length
- 3/4 in
- Outside Diameter
- 5/16 in
- For Screw Size
- 5/16 in
- Wire Rope Length
- 4 in
- Overall Length
- 4 in
- Length
- 4 in
Details
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Finish
- Plain
- Material Quality Standards
- ASTM A582
- Product Type
- Single-End Threaded Stud
- Tensile Strength
- 90,000 psi
- Item
- Single-End Threaded Stud
- Rockwell Hardness
- B83
Description
Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov