Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 387-1B
- Zoro # G322437864
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Shape
Sheet
Backing Type
Plain
Texture
Smooth
Maximum Adhesive Temperature
300 Degrees F
Minimum Temperature
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 387-1B
- Zoro #
- G322437864
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 1 in
- Overall Width
- 12 in
- Wire Rope Length
- 24 in
- Overall Length
- 24 in
- Length
- 24 in
Details
- Shape
- Sheet
- Backing Type
- Plain
- Texture
- Smooth
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Temperature
- -20 Degrees F
- Durometer
- 40 Shore A
- Tensile Strength
- 3,000 psi
- Grade
- Standard
- Material
- Natural Rubber
- Item
- Rubber Sheet
- Color
- Tan
- Minimum Adhesive Temperature
- -30 Degrees F
- Maximum Temperature
- 140 Degrees F
- Chemical Compatibility
- Water
- Elongation
- 600 %
- Standards
- ASTM D2000 AA
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Tan, Durometer 40 Shore A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 140 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 24 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 1 in, Density Not Applicable