Shop ZORO SELECT
See all product information
Create Account
Single-End Threaded Stud
- Mfr # STUDSES06C16-304
- Zoro # G322438120
product price:Â
$
5.19
/ea
Sold in multiples of 2 for
$10.38
Key Features
Tensile Strength
90,000 psi
For Screw Size
#6
Material Quality Standards
ASTM A582
Material
Stainless Steel
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSES06C16-304
- Zoro #
- G322438120
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- #6
- Thread Length
- 1/2 in
- Shaft Length
- 1/2 in
- Wire Rope Length
- 1 in
- Thread Size
- #6-32
- Overall Length
- 1 in
- Length
- 1 in
Details
- Tensile Strength
- 90,000 psi
- Item
- Single-End Threaded Stud
- Material Quality Standards
- ASTM A582
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Finish
- Plain
- Product Type
- Single-End Threaded Stud
- Rockwell Hardness
- B83
- Shell Material
- Stainless Steel
Description
Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.