Slotted Single-End Threaded Stud
- Mfr # STUDSESM10CX25-304
- Zoro # G322438700
product price:Â
$
10.49
/ea
Key Features
Finish
Plain
System of Measurement
Metric
Shaft Length
13 mm
Tensile Strength
90,000 psi
Outside Diameter
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSESM10CX25-304
- Zoro #
- G322438700
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shaft Length
- 13 mm
- Outside Diameter
- 10 mm
- Thread Size
- M10x1.50
- Thread Length
- 12 mm
- Wire Rope Length
- 25 mm
- For Screw Size
- M10
- Overall Length
- 25 mm
- Length
- 25 mm
Details
- Finish
- Plain
- System of Measurement
- Metric
- Tensile Strength
- 90,000 psi
- Item
- Slotted Single-End Threaded Stud
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Rockwell Hardness
- B83
- Product Type
- Slotted Single-End Threaded Stud
- Shell Material
- Stainless Steel
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.