Shop ZORO SELECT
See all product information
Create Account
Slotted Single-End Threaded Stud
- Mfr # STUDSES38C48-316
- Zoro # G322439080
product price:Â
$
18.15
/ea
Key Features
Material Grade/Class
316
Finish
Plain
Product Type
Slotted Single-End Threaded Stud
Material
Stainless Steel
Tensile Strength
75,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSES38C48-316
- Zoro #
- G322439080
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Single-End Threaded Stud
- Material Grade/Class
- 316
- Finish
- Plain
- Product Type
- Slotted Single-End Threaded Stud
- Material
- Stainless Steel
- Tensile Strength
- 75,000 psi
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A276
- Rockwell Hardness
- B83
- Shell Material
- Stainless Steel
Dimensions
- Thread Length
- 3/4 in
- Shaft Length
- 2 1/4 in
- Thread Size
- 3/8"-16
- Wire Rope Length
- 3 in
- Outside Diameter
- 3/8 in
- For Screw Size
- 3/8 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.