Sheet Rubber
- Mfr # 2080-3/4-3
- Zoro # G322439660
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Backing Type
Plain
Texture
Smooth
Overall Width
36 in
Overall Thickness
3/4 in
Grade
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2080-3/4-3
- Zoro #
- G322439660
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Backing Type
- Plain
- Texture
- Smooth
- Grade
- Standard
- Maximum Temperature
- 220 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Material
- Neoprene
- Shape
- Sheet
- Durometer
- 70 Shore A
- Standards
- ASTM D2000 BC
- Item
- Rubber Sheet
- Tensile Strength
- 1,500 psi
- Minimum Adhesive Temperature
- -30 Degrees F
- Minimum Temperature
- -30 Degrees F
- Color
- Black
- Elongation
- 200 %
- Shell Material
- Neoprene
- Wire Color
- Black
Dimensions
- Overall Width
- 36 in
- Overall Thickness
- 3/4 in
- Wire Rope Length
- 3 ft
- Overall Length
- 3 ft
- Length
- 3 ft
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 3 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.