Sheet Rubber
- Mfr # 320-1/4ZTAPE
- Zoro # G322439745
product price:Â
$
58.99
/ea
Key Features
Chemical Compatibility
Ozone
Grade
Standard
Minimum Adhesive Temperature
-30 Degrees F
Backing Type
Adhesive
Overall Thickness
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 320-1/4ZTAPE
- Zoro #
- G322439745
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 1/4 in
- Wire Rope Length
- 36 in
- Overall Width
- 6 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Chemical Compatibility
- Ozone
- Item
- Rubber Strip
- Grade
- Standard
- Minimum Adhesive Temperature
- -30 Degrees F
- Backing Type
- Adhesive
- Minimum Temperature
- -40 Degrees F
- Shape
- Strip
- Color
- Black
- Tensile Strength
- 1,200 psi
- Standards
- ASTM D2000 AA
- Maximum Adhesive Temperature
- 300 Degrees F
- Material
- Butyl
- Elongation
- 300 %
- Durometer
- 60 Shore A
- Maximum Temperature
- 225 Degrees F
- Texture
- Smooth
- Shell Material
- Butyl
- Wire Color
- Black
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material Butyl, Standards ASTM D2000 AA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 1/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.