Sheet Rubber
- Mfr # 310-1/4Z
- Zoro # G322439769
product price:Â
$
43.69
/ea
Key Features
Overall Width
6 in
Minimum Temperature
-30 Degrees F
Standards
FDA
Backing Type
Plain
Tensile Strength
1,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310-1/4Z
- Zoro #
- G322439769
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 6 in
- Overall Thickness
- 1/4 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Minimum Temperature
- -30 Degrees F
- Standards
- FDA
- Backing Type
- Plain
- Tensile Strength
- 1,000 psi
- Texture
- Smooth
- Color
- White
- Minimum Adhesive Temperature
- -30 Degrees F
- Shape
- Strip
- Item
- Rubber Strip
- Durometer
- 60 Shore A
- Maximum Temperature
- 225 Degrees F
- Elongation
- 450 %
- Maximum Adhesive Temperature
- 300 Degrees F
- Material
- Buna-N
- Grade
- Food Grade, Nonmarking, Standard
- Shell Material
- Buna-N
- Wire Color
- White
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 60 Shore A, Grade Food Grade, Nonmarking, Standard, Material Buna-N, Standards FDA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.