Slotted Single-End Threaded Stud
- Mfr # STUDSES14F96-316
- Zoro # G322439783
product price:Â
$
26.49
/ea
Key Features
Thread Size
1/4"-28
Tensile Strength
75,000 psi
Outside Diameter
1/4 in
Thread Length
3/4 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSES14F96-316
- Zoro #
- G322439783
- UPC #
- -
- Country of Origin
- United States
- Tensile Strength
- 75,000 psi
- System of Measurement
- Inch
- Finish
- Plain
- Item
- Slotted Single-End Threaded Stud
- Material Quality Standards
- ASTM A276
- Material
- Stainless Steel
- Rockwell Hardness
- B83
- Product Type
- Slotted Single-End Threaded Stud
- Material Grade/Class
- 316
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/4"-28
- Outside Diameter
- 1/4 in
- Thread Length
- 3/4 in
- Wire Rope Length
- 6 in
- Shaft Length
- 5 1/4 in
- For Screw Size
- 1/4 in
- Overall Length
- 6 in
- Length
- 6 in
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.