Sheet Rubber

  • Mfr # 355-3/16HGZ
  • Zoro # G322440468
product price: 
$
29.15
/ea

Key Features

Minimum Adhesive Temperature
-30 Degrees F
Elongation
450 %
Chemical Compatibility
Ozone
Standards
ASTM D2000 BC
Wire Rope Length
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
355-3/16HGZ
Zoro #
G322440468
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wire Rope Length
36 in
Overall Width
6 in
Overall Thickness
3/16 in
Overall Length
36 in
Length
36 in

Details

Minimum Adhesive Temperature
-30 Degrees F
Elongation
450 %
Chemical Compatibility
Ozone
Standards
ASTM D2000 BC
Material
Neoprene
Item
Rubber Strip
Minimum Temperature
-30 Degrees F
Color
Black
Shape
Strip
Backing Type
Plain
Tensile Strength
1,500 psi
Maximum Temperature
225 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Texture
Smooth
Durometer
50 Shore A
Grade
Standard
Shell Material
Neoprene
Wire Color
Black

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/16 in, Density Not Applicable

Ratings & reviews