Slotted Single-End Threaded Stud
- Mfr # STUDSESM3CX18-316
- Zoro # G322440673
product price:Â
$
10.19
/ea
Key Features
For Screw Size
M3
Material
Stainless Steel
Material Quality Standards
ASTM A276
Thread Length
3 1/2 mm
Wire Rope Length
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSESM3CX18-316
- Zoro #
- G322440673
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Material Quality Standards
- ASTM A276
- Rockwell Hardness
- B83
- Finish
- Plain
- Material Grade/Class
- 316
- Item
- Slotted Single-End Threaded Stud
- Tensile Strength
- 75,000 psi
- System of Measurement
- Metric
- Product Type
- Slotted Single-End Threaded Stud
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- M3
- Thread Length
- 3 1/2 mm
- Wire Rope Length
- 18 mm
- Outside Diameter
- 3 mm
- Thread Size
- M3x0.50
- Shaft Length
- 14 1/2 mm
- Overall Length
- 18 mm
- Length
- 18 mm
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.