Combination Wrench
- Mfr # 31124R
- Zoro # G322441649
product price:Â
$
40.29
/ea
Key Features
Measurement Type
SAE
Head Type
Standard
Opening Type
12-Point Flat Stem
Head Size
3/4 in
Finish
Epoxy Red Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31124R
- Zoro #
- G322441649
- UPC #
- 76799008947
- Country of Origin
- United States
Dimensions
- Head Size
- 3/4 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 10 in
- Head Thickness
- 3/8 in
- Overall Length
- 10 in
- Length
- 10 in
Details
- Item
- Combination Wrench
- Measurement Type
- SAE
- Head Type
- Standard
- Opening Type
- 12-Point Flat Stem
- Finish
- Epoxy Red Paint
- Opening Angle (Deg.)
- 15 Degrees
- Insulated
- No
- Head Offset Angle
- 15 Degrees
- Reversing
- No
- Number of Points
- 12
- Box End Type
- 12-Point Box End
- Material
- Alloy Steel
- Standards
- ASME B107
- Handle Color
- Black
- Tether Style
- Not Tether Capable
- Shell Material
- Alloy Steel
Description
Combination Wrench, Alloy Steel, Epoxy Red Paint, Head Size 3/4 in, Overall Length 10 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/8 in, SAE, 12-Point Flat Stem
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.