Shop ALCO
See all product information
Create Account
CONTROL BOX
- Mfr # G26524
- Zoro # G322441939
product price:Â
$
892.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Gray
Product Type
Control Box
Compatible Brand
Gendron
Compatible Manufacturer Part Number
4748D, 4748DX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G26524
- Zoro #
- G322441939
- UPC #
- -
- Country of Origin
- United States
- Material
- Plastic
- Color
- Gray
- Product Type
- Control Box
- Item
- Control Box
- Compatible Brand
- Gendron
- Compatible Manufacturer Part Number
- 4748D, 4748DX
Description
Control Boxes