Shop BRADLEY
See all product information
Create Account
Liquid Soap Dispenser, Wall Mount
- Mfr # 655-000000
- Zoro # G3225035
product price:Â
$
96.75
/ea
Key Features
Refill Size
40 oz.
Form
Liquid
Operation Mode
Push Up Valve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655-000000
- Zoro #
- G3225035
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Liq Soap Disp,Surface,Ve
- Form
- Liquid
- Operation Mode
- Push Up Valve
Dimensions
- Refill Size
- 40 oz.
Description
Liq Soap Disp,Surface,Ve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.