Shop VIGO
See all product information
Create Account
Hart Angular Single Handle Pull-Down Spout Kitchen Faucet in Matte Black
Mfr # VG02036MB
Zoro # G322575719
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.8 GPM
Width
5 in
Includes
All Mounting Hardware; Supply Lines; Sprayer head
Height
18 in
Depth
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VG02036MB
- Zoro #
- G322575719
- UPC #
- 849922059853
- Country of Origin
- China
Dimensions
- Width
- 5 in
- Height
- 18 in
- Depth
- 10 in
Details
- Finish
- Matte Black
- Flow Rate
- 1.8 GPM
- Item
- Kitchen Faucet
- Includes
- All Mounting Hardware; Supply Lines; Sprayer head
- Material
- Brass
Description
Elevate your kitchen's functionality and style with the VIGO Hart kitchen faucet. This sleek, Matte Black fixture combines form and function, offering a minimalist aesthetic that complements modern and industrial interiors alike. Designed by VIGO, this faucet features a high-arc spout and pull-down spray head, providing exceptional reach and flexibility for all your kitchen tasks. The single-handle design allows for easy temperature and flow control, while the durable construction ensures long-lasting performance. With its textured grip on the spray head and smooth operation, this faucet makes meal prep and cleanup a breeze. Whether you're rinsing vegetables, filling pots, or cleaning tough messes, this faucet delivers powerful spray options to suit your needs. Its Matte Black finish resists spots and fingerprints, maintaining its pristine appearance with minimal upkeep. Transform your kitchen sink area into a efficient workstation with this stylish and practical VIGO faucet. It's not just a fixture; it's an investment in your home's value and your daily comfort. Make a statement in your kitchen and enjoy the perfect blend of style and functionality with the VIGO Hart kitchen faucet.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.