Edison Pro Single Handle Pull-Down Kitchen Faucet in Matte Gold/Matte Black

  • Mfr # VG02052MGMB

  • Zoro # G322576006


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.8 GPM
Height
20 in
Includes
All Mounting Hardware; Supply Lines; Sprayer head;
Width
4 in
Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG02052MGMB
Zoro #
G322576006
UPC #
849922073781
Country of Origin
China

Dimensions

Height
20 in
Width
4 in
Depth
11 in

Details

Flow Rate
1.8 GPM
Item
Kitchen Faucet
Includes
All Mounting Hardware; Supply Lines; Sprayer head;
Material
Brass

Description

Elevate your kitchen's functionality and style with the VIGO Edison Pro pull-down kitchen faucet. This sleek and modern design seamlessly blends form and function, making it a standout addition to any contemporary or industrial kitchen. The faucet's high-arc spring design offers exceptional flexibility, allowing you to easily maneuver around large pots and pans. With its professional-grade construction and Gold And Black finish, this VIGO faucet is built to withstand daily use while maintaining its eye-catching appearance. The pull-down sprayer features multiple spray modes, giving you precise control over water flow for various tasks. Easy-to-use controls ensure smooth operation and secure sprayer placement. The faucet's tall spout provides ample clearance for filling large containers, while its 360-degree swivel capability maximizes sink access. Designed with both aesthetics and practicality in mind, this faucet boasts a minimalist look that complements a wide range of kitchen styles. Its durable materials and reliable performance make it a smart investment for homeowners seeking a long-lasting, high-quality fixture. Transform your sink area into a efficient and stylish workspace with this VIGO kitchen faucet, designed to enhance your daily kitchen routines and impress guests with its refined appearance..

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.