Shop DAN-LOC, LLC
See all product information
Create Account
HexNut, M48x4.00, Plain, Alloy Steel
- Mfr # 06731.890.000F
- Zoro # G322579502
product price:Â
$
86.79
/ea
Key Features
Material Grade/Class
Grade 2H
Thread Fit
2B
Hex Type
Heavy Hex
Hex Width
77.6 mm
Material Quality Standards
ASTM A194
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06731.890.000F
- Zoro #
- G322579502
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Width
- 77.6 mm
- For Screw Size
- M48
- Thread Size
- M48x4.00
- Hex Height
- 48 mm
Details
- Material Grade/Class
- Grade 2H
- Thread Fit
- 2B
- Hex Type
- Heavy Hex
- Item
- Hex Nut
- Material Quality Standards
- ASTM A194
- Material
- Alloy Steel
- System of Measurement
- Metric
- Dimensional Standards
- ASME B18.2.4.6M
- Product Type
- Standard Hex Nut
- Thread Direction
- Right Hand
- Industry Standards
- ASTM A194M
- Thread Type
- Fine
- Finish
- Plain
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size M48x4.00, Hex Width 77.6 mm, Hex Height 48 mm, Dimensional Standards ASME B18.2.4.6M, Material Quality Standards ASTM A194, System of Measurement Metric, Thread Direction Right Hand, Industry Standards ASTM A194M, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine