HexNut, 3/4"-10, PTFECoated, AlloySteel, PK5
- Mfr # CN2H.075CL.AP0
- Zoro # G322579731
product price:Â
$
12.99
/pk of 5, $2.60/ea
Key Features
Thread Fit
2B
Material Quality Standards
ASTM A194
Hex Width
1 1/4 in
System of Measurement
Inch
Dimensional Standards
ASME B18.2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN2H.075CL.AP0
- Zoro #
- G322579731
- UPC #
- -
- Country of Origin
- China
- Thread Fit
- 2B
- Material Quality Standards
- ASTM A194
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.2
- Item
- Hex Nut
- Product Type
- Standard Hex Nut
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Industry Standards
- ASTM A194
- Material Grade/Class
- Grade 2H
- Hex Type
- Heavy Hex
- Material
- Alloy Steel
- Finish
- PTFE Coated
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Hex Width
- 1 1/4 in
- Thread Size
- 3/4"-10
- Hex Height
- 47/64 in
- For Screw Size
- 3/4 in
Description
Hex Nut, Hex Type Heavy Hex, Finish PTFE Coated, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size 3/4 In.-10, Hex Width 1 1/4 in, Hex Height 47/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.