Shop DAN-LOC, LLC
See all product information
Create Account
HexNut, 1"-12, Plain, Alloy Steel, Heavy Hex
- Mfr # CN2H.100S
- Zoro # G322579984
product price:Â
$
4.85
/ea
Sold in multiples of 2 for
$9.70
Key Features
Thread Size
1"-12
Thread Type
Special
System of Measurement
Inch
Hex Width
1 5/8 in
Thread Fit
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CN2H.100S
- Zoro #
- G322579984
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1"-12
- Hex Width
- 1 5/8 in
- Hex Height
- 63/64 in
- For Screw Size
- 1 in
Details
- Thread Type
- Special
- System of Measurement
- Inch
- Thread Fit
- 2B
- Hex Type
- Heavy Hex
- Item
- Hex Nut
- Material Quality Standards
- ASTM A194
- Finish
- Plain
- Material
- Alloy Steel
- Material Grade/Class
- Grade 2H
- Product Type
- Standard Hex Nut
- Industry Standards
- ASTM A194
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.2
- Shell Material
- Alloy Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size 1 In.-12, Hex Width 1 5/8 in, Hex Height 63/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Special
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.