Shop DAN-LOC, LLC
See all product information
Create Account
HexNut, M52x5.00, Plain, Alloy Steel
- Mfr # 06732.047.0000
- Zoro # G322581246
product price:Â
$
66.79
/ea
Key Features
Thread Type
Coarse
Material Grade/Class
Grade 2H
Hex Type
Heavy Hex
System of Measurement
Metric
Material Quality Standards
ASTM A194
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06732.047.0000
- Zoro #
- G322581246
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Height
- 52 mm
- For Screw Size
- M52
- Hex Width
- 52 mm
- Thread Size
- M52x5.00
Details
- Thread Type
- Coarse
- Material Grade/Class
- Grade 2H
- Hex Type
- Heavy Hex
- System of Measurement
- Metric
- Material Quality Standards
- ASTM A194
- Product Type
- Standard Hex Nut
- Thread Fit
- 2B
- Thread Direction
- Right Hand
- Finish
- Plain
- Item
- Hex Nut
- Industry Standards
- ASTM A194M
- Dimensional Standards
- ASME B18.2.4.6M
- Material
- Alloy Steel
- Shell Material
- Alloy Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size M52x5.00, Hex Width 52 mm, Hex Height 52 mm, Dimensional Standards ASME B18.2.4.6M, Material Quality Standards ASTM A194, System of Measurement Metric, Thread Direction Right Hand, Industry Standards ASTM A194M, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.