Shop DAN-LOC
See all product information
Create Account
HexNut, M33x3.50, Plain, Alloy Steel
- Mfr # 06731.299.0000
- Zoro # G322581451
product price:Â
$
16.95
/ea
Key Features
Material Quality Standards
ASTM A194
Thread Fit
2B
Material
Alloy Steel
Hex Type
Heavy Hex
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06731.299.0000
- Zoro #
- G322581451
- UPC #
- -
- Country of Origin
- China
- Item
- Hex Nut
- Material Quality Standards
- ASTM A194
- Thread Fit
- 2B
- Material
- Alloy Steel
- Hex Type
- Heavy Hex
- Thread Direction
- Right Hand
- Finish
- Plain
- Material Grade/Class
- Grade 2H
- Dimensional Standards
- ASME B18.2.4.6M
- Thread Type
- Coarse
- Industry Standards
- ASTM A194M
- Product Type
- Standard Hex Nut
- System of Measurement
- Metric
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- M33x3.50
- Hex Height
- 33 mm
- For Screw Size
- M33
- Hex Width
- 33 mm
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size M33x3.50, Hex Width 33 mm, Hex Height 33 mm, Dimensional Standards ASME B18.2.4.6M, Material Quality Standards ASTM A194, System of Measurement Metric, Thread Direction Right Hand, Industry Standards ASTM A194M, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.