Shop DAN-LOC, LLC
See all product information
Create Account
HexNut, 2"-8, Plain, Alloy Steel, Heavy Hex
- Mfr # CN2H.200N
- Zoro # G322581581
product price:Â
$
22.69
/ea
Key Features
Material Quality Standards
ASTM A194
Thread Direction
Right Hand
Hex Type
Heavy Hex
Material
Alloy Steel
Hex Width
3 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN2H.200N
- Zoro #
- G322581581
- UPC #
- -
- Country of Origin
- China
- Material Quality Standards
- ASTM A194
- Thread Direction
- Right Hand
- Hex Type
- Heavy Hex
- Material
- Alloy Steel
- Dimensional Standards
- ASME B18.2.2
- Product Type
- Standard Hex Nut
- Thread Type
- Special
- System of Measurement
- Inch
- Industry Standards
- ASTM A194
- Finish
- Plain
- Item
- Hex Nut
- Thread Fit
- 2B
- Material Grade/Class
- Grade 2H
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size 2 In.-8, Hex Width 3 1/8 in, Hex Height 1 31/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Special