Refractometer, Digital, 1" D
- Mfr # RHD-P-106
- Zoro # G322588597
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2 1/4 in
Display Type
Digital
Overall Depth
1 in
Test Parameters
Lactose
Resolution
0.0001nD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RHD-P-106
- Zoro #
- G322588597
- UPC #
- 792105981567
- Country of Origin
- China
Dimensions
- Overall Width
- 2 1/4 in
- Overall Depth
- 1 in
- Overall Height
- 4 3/4 in
Details
- Display Type
- Digital
- Test Parameters
- Lactose
- Resolution
- 0.0001nD
- Temperature Compensation
- Automatic
- Includes Zero Percent Adjust
- Zero % Adjust
- Power Source - TS Only
- AAA Batteries
- Refractive Index - Maximum
- 1.3330
- Brix Concentration - Minimum
- 17 % Brix
- Product Type
- Refractometer
- Refractive Index - Minimum
- 1.4200 nD
- Item
- Refractometer
- Accuracy
- +/-0.2%/0.0003nD
- Brix Concentration - Maximum
- 0 % Brix
- Power Source
- AAA Batteries
- Power Source - old
- AAA Batteries
Description
Refractometer, Accuracy +/-0.2 Percent/0.0003nD, Resolution 0.0001nD
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.