Shop KASK
See all product information
Create Account
Helmet Padding
- Mfr # WPA00024
- Zoro # G322588603
product price:Â
$
17.69
/ea
Key Features
Reusability
Disposable
Machine Washable
Yes
Moisture-Wicking
Yes
Compatible Series
Zenith X2 Max FR, Zenith X2 Max FR Full Brim, Zenith X2 Max FR Full Brim Hi Viz, Zenith X2 Max FR Hi Viz
Product Type
Brow Pad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WPA00024
- Zoro #
- G322588603
- UPC #
- 8057099440738
- Country of Origin
- Italy
- Reusability
- Disposable
- Machine Washable
- Yes
- Moisture-Wicking
- Yes
- Compatible Series
- Zenith X2 Max FR, Zenith X2 Max FR Full Brim, Zenith X2 Max FR Full Brim Hi Viz, Zenith X2 Max FR Hi Viz
- Product Type
- Brow Pad
- Item
- Brow Pad
- Compatible Manufacturer Part Number
- WHE00140-201, WHE00140-202, WHE00141-201, WHE00141-221, WHE00150-760, WHE00150-761, WHE00151-760, WHE00151-766
- Areas Covered
- Forehead
- ANSI Impact Type
- Type 1, Type 2
- Compatible Product Type
- Safety Helmets
- Compatible Brand
- KASK
- High-Visibility
- Not High-Visibility
- Color
- Black
- Wire Color
- Black
Dimensions
- Size
- Universal
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Brow Pad, Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.