Shop MI-T-M
See all product information
Create Account
Carpet Extractor
- Mfr # FCX-06H0M
- Zoro # G322588719
product price:Â
$
3,243.99
/ea
Free Shipping & Returns
Key Features
Overall Length
25 3/4 in
Style
Stand Up
Current
15 A
Cleaning Path
4 in, 12 in
Series
Work Pro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCX-06H0M
- Zoro #
- G322588719
- UPC #
- 16977251123
- Country of Origin
- United States
- Style
- Stand Up
- Current
- 15 A
- Cleaning Path
- 4 in, 12 in
- Series
- Work Pro
- Solution Tank Capacity
- 6 gal
- Handle Material
- Stainless Steel
- Product Type
- Carpet Extractor
- Recovery Tank Capacity
- 6 gal
- Pump Pressure - Maximum
- 100 psi
- Includes
- (2) Piece Stainless-Steel Jet Wand, 15 ft Vacuum and Solution Hose, 4 in Clear-View Upholstery Tool
- Power Source - TS Only
- AC
- Number of Motor Stages
- 3
- Features
- 15A Plug, 2-Piece Wand, 4 in Extractor, 600W Heater, Tethered Lids
- Voltage
- 115V AC
- Item
- Carpet Extractor
- Vacuum Motor
- 1.72 hp
- Power Source
- AC
- Power Source - old
- AC
- Container Type
- Stand Up
- Sensor Body Style
- Stand Up
Dimensions
- Overall Length
- 25 3/4 in
- Handle Length
- 31 1/2 in
- Cord Length
- 25 ft
- Overall Width
- 16 1/2 in
- Wire Rope Length
- 25 3/4 in
- Length
- 25 3/4 in
- Fits Chest Size
- 15A Plug, 2-Piece Wand, 4 in Extractor, 600W Heater, Tethered Lids
Description
Carpet Extractor, Recovery Tank Capacity 6 gal, Deck Style Not Applicable, Brush Speed - Maximum Not Applicable, Battery Chemistry Not Applicable, Power Source AC, Cleaning Path 4 in, 12 in, Includes (2) Piece Stainless-Steel Jet Wand, 15 ft Vacuum and Solution Hose, 4 in Clear-View Upholstery Tool, Style Stand Up, Solution Tank Capacity 6 gal, Product Type Carpet Extractor, Battery Run Time Not Applicable, Cord Length 25 ft, Current 15 A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.